
End Mill for Exotic Alloys - Square, 0.0250", Length of Cut: 0.0380"
Mfr # 973725-C6
Zoro # G7236558
product price: $51.79
/eaKey Features
Number of Flutes
3
Length of Cut
0.0380"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Finish - Machining
AlTiN Nano
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973725-C6
Zoro #
G7236558
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0380"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0250"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0250"
Details
Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Coating
C6
LOC Multiple
(1.5x)
SAE or Metric
SAE
Description
0.0250" Cutter DIA x 0.0380" Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.