End Mill for Exotic Alloys - Square, 0.0300", Number of Flutes: 3

  • Mfr # 985330-C6

  • Zoro # G7053690


product price: $74.89
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0450"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0290"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
985330-C6
Zoro #
G7053690
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0450"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0290"
Milling Dia.
0.0300"
Cutter Dia.
0.0300"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
0.1560" (5/32)
Reach
(5x)
Coating
C6

Description

0.0300" Cutter DIA x 0.0450" Length of Cut x 0.1560" (5/32) Reach Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.