Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Exotic Alloys - Square, 0.0310" (1/32)

  • Mfr # 852931-C6

  • Zoro # G7031966


product price: $56.79
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1560" (5/32)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852931-C6
Zoro #
G7031966
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1560" (5/32)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/32"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0310" (1/32)

Details

Number of Flutes
4
Single End/Double End
Single End
Finish - Machining
AlTiN Nano
Coolant Through
N
Material - Machining
Carbide
Center Cutting
N
Coating
C6
SAE or Metric
SAE
LOC Multiple
(5x)
Weldon Flat
N
Chip-Breaker
N

Description

0.0310" (1/32) Cutter DIA x 0.1560" (5/32) Length of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.