End Mill for Exotic Alloys - Square, 0.0310" (1/32), Length of Cut: 0.0250"

  • Mfr # 888031-C6

  • Zoro # G7067480


product price:  $47.15
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0250"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
1/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
888031-C6
Zoro #
G7067480
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0250"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
1/32"
Cutter Dia.
0.0310" (1/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(0.8x)
Coating
C6
SAE or Metric
SAE

Description

0.0310" (1/32) Cutter DIA x 0.0250" Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.