
End Mill for Exotic Alloys - Square, 0.0350", Number of Flutes: 3
Mfr # 967035-C6
Zoro # G7236987
product price:Â $45.25
/eaKey Features
Number of Flutes
3
Length of Cut
0.1050"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
967035-C6
Zoro #
G7236987
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1050"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0350"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0350" (.9 mm)
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coating
C6
LOC Multiple
(3x)
SAE or Metric
SAE
Description
0.0350" Cutter DIA x 0.1050" Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.