End Mill for Exotic Alloys - Square, 0.0400", Number of Flutes: 4

  • Mfr # 875440-C6

  • Zoro # G7053255


product price:  $45.99
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1200"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
875440-C6
Zoro #
G7053255
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1200"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0400"
Cutter Dia.
0.0400"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Single End/Double End
Single End
Coolant Through
N
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
SAE or Metric
SAE
LOC Multiple
(3x)
Coating
C6
Center Cutting
N
Weldon Flat
N
Chip-Breaker
N

Description

0.0400" Cutter DIA x 0.1200" Length of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.