Zoro Homepage

End Mill for Exotic Alloys - Square, 0.0600", Shank Dia.: 1/8"

  • Mfr # 962160-C6

  • Zoro # G7057988


product price: $74.65
/ea

Key Features

Number of Flutes
7
Length of Cut
0.1800"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962160-C6
Zoro #
G7057988
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1800"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0600"
Cutting Dia.
0.0600"
Neck Dia.
0.0585"

Details

Number of Flutes
7
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(3x)
Reach
(8x)
SAE or Metric
SAE
Overall Reach
0.5000" (1/2)

Description

0.0600" Cutter DIA x 0.1800" Length of Cut x 0.5000" (1/2) Reach Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.