End Mill for Exotic Alloys - Square, 0.0700", Length of Cut: 0.1050"

  • Mfr # 985370-C6

  • Zoro # G7057218


product price:  $72.25
/ea

Key Features

Number of Flutes
3
Length of Cut
0.1050"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
985370-C6
Zoro #
G7057218
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1050"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0700"
Neck Dia.
0.0685"
Cutter Dia.
0.0700"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Finish - Machining
AlTiN Nano
Overall Reach
0.3750" (3/8)
Chip-Breaker
N
Reach
(5x)
Coating
C6
Weldon Flat
N
Center Cutting
N
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.0700" Cutter DIA x 0.1050" Length of Cut x 0.3750" (3/8) Reach Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.