End Mill for Exotic Alloys - Square, 0.0700", Number of Flutes: 7

  • Mfr # 962170-C6

  • Zoro # G7052144


product price: $72.29
/ea

Key Features

Number of Flutes
7
Length of Cut
0.2100"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962170-C6
Zoro #
G7052144
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2100"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0700"
Milling Dia.
0.0700"
Neck Dia.
0.0685"

Details

Number of Flutes
7
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Overall Reach
0.5700"
LOC Multiple
(3x)
Reach
(8x)
SAE or Metric
SAE

Description

0.0700" Cutter DIA x 0.2100" Length of Cut x 0.5700" Reach Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.