
End Mill for Exotic Alloys - Square, 0.0800", Number of Flutes: 7
Mfr # 946180-C6
Zoro # G7247730
product price:Â $50.39
/eaKey Features
Number of Flutes
7
Length of Cut
0.1200"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0800"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
946180-C6
Zoro #
G7247730
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1200"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0800"
Cutting Dia.
0.0800"
Details
Number of Flutes
7
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(1.5x)
SAE or Metric
SAE
Description
0.0800" Cutter DIA x 0.1200" Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.