
End Mill for Exotic Alloys - Square, 0.0900", Length of Cut: 0.1350"
Mfr # 973790-C6
Zoro # G7258118
product price:Â $41.89
/eaKey Features
Number of Flutes
3
Length of Cut
0.1350"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
973790-C6
Zoro #
G7258118
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1350"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0900"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0900"
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coating
C6
SAE or Metric
SAE
LOC Multiple
(1.5x)
Description
0.0900" Cutter DIA x 0.1350" Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.