
End Mill for Exotic Alloys - Square, 0.0930" (3/32), Length of Cut: 0.9500"
Mfr # 941893-C6
Zoro # G7147807
product price:Â $79.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
Length of Cut
0.9500"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0930" (3/32)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
941893-C6
Zoro #
G7147807
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.9500"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0930" (3/32)
Milling Dia.
3/32"
Details
Number of Flutes
7
Finish
C6
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
SAE or Metric
SAE
LOC Multiple
(10x)
Description
0.0930" (3/32) Cutter DIA x 0.9500" Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.