Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Exotic Alloys - Square, 0.0950"

  • Mfr # 967095-C6

  • Zoro # G7053176


product price: $46.99
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2850"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0950"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967095-C6
Zoro #
G7053176
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2850"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0950"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0950"

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
SAE or Metric
SAE
LOC Multiple
(3x)
Coating
C6

Description

0.0950" Cutter DIA x 0.2850" Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.