Zoro Homepage

End Mill for Exotic Alloys - Square, 0.1090" (7/64), Shank Dia.: 1/8"

  • Mfr # 962202-C6

  • Zoro # G7056764


product price: $67.49
/ea

Key Features

Number of Flutes
7
Length of Cut
0.3270"
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962202-C6
Zoro #
G7056764
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3270"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1090" (7/64)
Neck Dia.
0.1075"
Milling Dia.
7/64"

Details

Number of Flutes
7
Single End/Double End
Single Ended
Finish
C6
Coolant Through
N
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(3x)
SAE or Metric
SAE
Chip-Breaker
N
Reach
(8x)
Weldon Flat
N
Overall Reach
0.9000"
Center Cutting
N

Description

0.1090" (7/64) Cutter DIA x 0.3270" Length of Cut x 0.9000" Reach Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.