Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Exotic Alloys - Square, 0.1400" (9/64)

  • Mfr # 985409-C6

  • Zoro # G7057960


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.2200"
Single End/Double End
Single End
Shank Dia.
3/16"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985409-C6
Zoro #
G7057960
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2200"
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Neck Dia.
0.1360"
Milling Dia.
9/64"
Cutter Dia.
0.1400" (9/64)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Single End/Double End
Single End
Coolant Through
N
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
LOC Multiple
(1.5x)
Coating
C6
Center Cutting
N
Chip-Breaker
N
Weldon Flat
N
SAE or Metric
SAE
Reach
(5x)
Overall Reach
0.7500" (3/4)

Description

0.1400" (9/64) Cutter DIA x 0.2200" Length of Cut x 0.7500" (3/4) Reach Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.