
End Mill for Exotic Alloys - Square, 0.1562" (5/32), Number of Flutes: 4
Mfr # 888110-C6
Zoro # G7067517
product price:Â $43.79
/eaKey Features
Number of Flutes
4
Length of Cut
0.1250" (1/8)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
5/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
888110-C6
Zoro #
G7067517
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1250" (1/8)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
5/32"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
LOC Multiple
(0.8x)
Coating
C6
SAE or Metric
SAE
Description
0.1562" (5/32) Cutter DIA x 0.1250" (1/8) Length of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.