Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Exotic Alloys - Square, 0.1870" (3/16)

  • Mfr # 836612-C6

  • Zoro # G7045178


product price: $55.49
/ea

Key Features

Number of Flutes
7
Length of Cut
0.1500"
Single End/Double End
Single Ended
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836612-C6
Zoro #
G7045178
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1500"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Cutting Dia.
0.1875" (3/16)

Details

Number of Flutes
7
Single End/Double End
Single Ended
Finish
C6
Coolant Through
N
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Center Cutting
N
SAE or Metric
SAE
Weldon Flat
N
LOC Multiple
(0.8x)
Chip-Breaker
N

Description

0.1870" (3/16) Cutter DIA x 0.1500" Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.