Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Exotic Alloys - Square, 0.1875" (3/16)

  • Mfr # 890212-C6

  • Zoro # G7081964


product price: $71.19
/ea

Key Features

Number of Flutes
7
Length of Cut
0.7500" (3/4)
Single End/Double End
Single Ended
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890212-C6
Zoro #
G7081964
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7500" (3/4)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Milling Dia.
3/16"
Cutting Dia.
0.1875" (3/16)

Details

Number of Flutes
7
Single End/Double End
Single Ended
Finish
C6
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coolant Through
N
SAE or Metric
SAE
LOC Multiple
(4x)
Chip-Breaker
N
Center Cutting
N

Description

0.1875" (3/16) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.