Zoro Homepage

End Mill for Exotic Alloys - Square, 0.2500" (1/4)

  • Mfr # 881416-C6

  • Zoro # G7058137


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Length of Cut
1.7500" (1-3/4)
Single End/Double End
Single Ended
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881416-C6
Zoro #
G7058137
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.7500" (1-3/4)
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Milling Dia.
1/4"
Cutting Dia.
0.2500" (1/4)

Details

Number of Flutes
7
Single End/Double End
Single Ended
Finish
C6
Coolant Through
N
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(7x)
SAE or Metric
SAE
Chip-Breaker
N
Center Cutting
N

Description

0.2500" (1/4) Cutter DIA x 1.7500" (1-3/4) Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.