Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Exotic Alloys - Square, 0.3750" (3/8)

  • Mfr # 960124-C6

  • Zoro # G7238630


product price: $98.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Length of Cut
0.5700"
Shank Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960124-C6
Zoro #
G7238630
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5700"
Shank Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/8"
Cutting Dia.
0.3750" (3/8)

Details

Number of Flutes
7
Finish
C6
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 0.5700" Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.