End Mill for Exotic Alloys - Square, 0.600 mm, Number of Flutes: 4

  • Mfr # 976113-C6

  • Zoro # G7082865


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
4.800 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Milling Dia.
0.600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976113-C6
Zoro #
G7082865
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4.800 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Milling Dia.
0.600 mm
Cutter Dia.
0.600 mm
Shank Diameter
4.000 mm

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
SAE or Metric
Metric
LOC Multiple
(8x)
Coating
C6

Description

0.600 mm Cutter DIA x 4.800 mm Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.