Zoro Homepage

End Mill for Exotic Alloys - Square, 1.800 mm

  • Mfr # 967640-C6

  • Zoro # G7138619


product price: $57.65
/ea

Key Features

Number of Flutes
7
Length of Cut
5.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Cutting Dia.
1.800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967640-C6
Zoro #
G7138619
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Cutting Dia.
1.800 mm
Milling Dia.
1.800 mm

Details

Number of Flutes
7
Finish
C6
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
SAE or Metric
Metric
LOC Multiple
(3x)

Description

1.800 mm Cutter DIA x 5.500 mm Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.