
End Mill for Exotic Alloys - Square, 2.500 mm
Mfr # 942851-C6
Zoro # G7255397
product price: $42.69
/eaKey Features
Number of Flutes
3
Length of Cut
7.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
942851-C6
Zoro #
G7255397
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Milling Dia.
2.500 mm
Shank Diameter
4.000 mm
Cutter Dia.
2.500 mm
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
LOC Multiple
(3x)
Coating
C6
SAE or Metric
Metric
Description
2.500 mm Cutter DIA x 7.500 mm Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.