
End Mill for Exotic Alloys - Square, 3.000 mm, Number of Flutes: 3
Mfr # 848057-C6
Zoro # G7063719
product price: $47.79
/eaKey Features
Number of Flutes
3
Length of Cut
2.400 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Finish - Machining
AlTiN Nano
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
848057-C6
Zoro #
G7063719
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2.400 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Milling Dia.
3.000 mm
Shank Diameter
4.000 mm
Cutter Dia.
3.000 mm
Details
Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(0.8x)
Coating
C6
SAE or Metric
Metric
Description
3.000 mm Cutter DIA x 2.400 mm Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.