Zoro Homepage

End Mill for Exotic Alloys - Square

  • Mfr # 812331-C6

  • Zoro # G000448908


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.0470" (3/64)
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812331-C6
Zoro #
G000448908
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0470" (3/64)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0310" (1/32)
Neck Dia.
0.0300"

Details

Number of Flutes
4
Single End/Double End
Single Ended
Finish
C6
Overall Reach
0.2500" (1/4)
Chip-Breaker
N
Weldon Flat
N
Center Cutting
N
SAE or Metric
SAE
Coolant Through
N
LOC Multiple
(1.5x)
Reach
(8x)

Description

0.0310" (1/32) Cutter DIA x 0.0470" (3/64) Length of Cut x 0.2500" (1/4) Reach Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.