Zoro Homepage

End Mill for Free Machining Steels - Square, 0.0400"

  • Mfr # 972440-C3

  • Zoro # G7079408


product price: $71.29
/ea

Key Features

Number of Flutes
5
Length of Cut
0.2030" (13/64)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972440-C3
Zoro #
G7079408
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2030" (13/64)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0400"
Milling Dia.
0.0400"

Details

Number of Flutes
5
Finish
C3
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(5x)
SAE or Metric
SAE

Description

0.0400" Cutter DIA x 0.2030" (13/64) Length of Cut Carbide Square End Mill Finisher for Free Machining Steels, 5 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.