Zoro Homepage

End Mill for Free Machining Steels - Square, 0.1250" (1/8)

  • Mfr # 909608-C3

  • Zoro # G7067815


product price: $73.25
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1870" (3/16)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1210"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909608-C3
Zoro #
G7067815
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1870" (3/16)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1210"
Milling Dia.
1/8"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
LOC Multiple
(1.5x)
Overall Reach
1.2500" (1-1/4)
SAE or Metric
SAE
Reach
(10x)
Coating
C3

Description

0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 1.2500" (1-1/4) Reach Carbide Square End Mill for Free Machining Steels, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.