Zoro Homepage

End Mill for Free Machining Steels - Square, 0.1875" (3/16)

  • Mfr # 972512-C3

  • Zoro # G7081289


product price: $64.35
/ea

Key Features

Number of Flutes
5
Length of Cut
1.0000" (1)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Cutting Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972512-C3
Zoro #
G7081289
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.0000" (1)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Cutting Dia.
0.1875" (3/16)
Milling Dia.
3/16"

Details

Number of Flutes
5
Finish
C3
Material - Machining
Carbide
Finish - Machining
AlTiN
LOC Multiple
(5x)
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square End Mill Finisher for Free Machining Steels, 5 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.