Zoro Homepage

End Mill for Hardened Steels - Ball, 0.0780" (5/64), Neck Dia.: 0.0880"

  • Mfr # 998733-C6

  • Zoro # G7230215


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0620" (1/16)
Shank Dia.
1/4"
Neck Dia.
0.0880"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998733-C6
Zoro #
G7230215
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0620" (1/16)
Shank Dia.
1/4"
Neck Dia.
0.0880"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/64"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.0780" (5/64)

Details

Number of Flutes
2
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(0.8x)
Tapered Reach
0.6250" (5/8)
Type
I
Overall Reach
1.1310"
Coating
C6
Neck Angle
0.5
SAE or Metric
SAE

Description

0.0780" (5/64) Cutter DIA x 0.0620" (1/16) Length of Cut x 0.5° 1.1310" Taper Reach Carbide Ball End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.