Zoro Homepage

End Mill for Hardened Steels - Ball, 0.0930" (3/32)

  • Mfr # 843493-C6

  • Zoro # G7181215


product price: $58.99
/ea

Key Features

Number of Flutes
6
Length of Cut
0.2790"
Single End/Double End
Single End
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.0930" (3/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843493-C6
Zoro #
G7181215
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2790"
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.0930" (3/32)
Milling Dia.
3/32"
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
6
Single End/Double End
Single End
Finish
C6
Material - Machining
Carbide
Coolant Through
No
Finish - Machining
AlTiN Nano
SAE or Metric
SAE
LOC Multiple
(3x)
Weldon Flat
N

Description

0.0930" (3/32) Cutter DIA x 0.2790" Length of Cut Carbide Ball End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.