Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Ball, 0.1250" (1/8)

  • Mfr # 997470-C6

  • Zoro # G7114520


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1000"
Shank Dia.
1/4"
Milling Dia.
1/8"
Neck Dia.
0.1720" (11/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997470-C6
Zoro #
G7114520
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1000"
Shank Dia.
1/4"
Milling Dia.
1/8"
Neck Dia.
0.1720" (11/64)
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
2
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Overall Reach
1.2580"
Tapered Reach
1.0000" (1)
Type
I
Neck Angle
1.5
SAE or Metric
SAE
Coating
C6
LOC Multiple
(0.8x)

Description

0.1250" (1/8) Cutter DIA x 0.1000" Length of Cut x 1.5° 1.2580" Taper Reach Carbide Ball End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.