
End Mill for Hardened Steels - Ball 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut
Mfr # 786108-C6
Zoro # G102588632
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Length of Cut
0.1870" (3/16)
Shank Dia.
0.2500" (1/4)
Finish
C6
Cutting Dia.
0.1250" (1/8)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
786108-C6
Zoro #
G102588632
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1870" (3/16)
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.1250" (1/8)
Neck Dia.
0.1210"
Overall Length
2.5000" (2-1/2)
Details
Number of Flutes
6
Finish
C6
Reach
(8x)
Overall Reach
1.0000" (1)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Description
0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 1.0000" (1) Reach Carbide Ball End Mill for Hard Milling, 6 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.