Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Ball, 0.1870" (3/16)

  • Mfr # 843512-C6

  • Zoro # G7187664


product price: $58.99
/ea

Key Features

Number of Flutes
6
Length of Cut
0.5620" (9/16)
Single End/Double End
Single End
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843512-C6
Zoro #
G7187664
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5620" (9/16)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1875" (3/16)
Milling Dia.
3/16"

Details

Number of Flutes
6
Single End/Double End
Single End
Finish
C6
Coolant Through
No
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
SAE or Metric
SAE
Weldon Flat
N
LOC Multiple
(3x)

Description

0.1870" (3/16) Cutter DIA x 0.5620" (9/16) Length of Cut Carbide Ball End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.