End Mill for Hardened Steels - Ball 0.1875" (3/16) Cutter DIA x 0.2850" Length of Cut

  • Mfr # 786312-C6

  • Zoro # G502588232


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
0.2850"
Shank Dia.
0.2500" (1/4)
Finish
C6
Neck Dia.
0.1830"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786312-C6
Zoro #
G502588232
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2850"
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.1830"
Cutting Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)

Details

Number of Flutes
6
Finish
C6
Overall Reach
1.0000" (1)
SAE or Metric
SAE
Reach
(5x)
LOC Multiple
(1.5x)

Description

0.1875" (3/16) Cutter DIA x 0.2850" Length of Cut x 1.0000" (1) Reach Carbide Ball End Mill for Hard Milling, 6 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.