End Mill for Hardened Steels - Corner Radius, 0.0150" (1/64), Number of Flutes: 4

  • Mfr # 951415-C6

  • Zoro # G7233977


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0020"
Number of Flutes
4
Shank Dia.
1/4"
Milling Dia.
1/64"
Length of Cut
0.0120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951415-C6
Zoro #
G7233977
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0020"
Shank Dia.
1/4"
Milling Dia.
1/64"
Length of Cut
0.0120"
Neck Dia.
0.0140"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0150" (1/64)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Overall Reach
0.0230"
Reach
(1.5x)
Coating
C6
LOC Multiple
(0.8x)
SAE or Metric
SAE

Description

0.0150" (1/64) Cutter DIA x 0.0020" Radius x 0.0120" Length of Cut x 0.0230" Reach Carbide Corner Radius End Mill for Hard Milling, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.