Zoro Homepage

End Mill for Hardened Steels - Corner Radius, 0.0200"

  • Mfr # 30620-C6

  • Zoro # G7260385


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0040"
Number of Flutes
2
Shank Dia.
1/4"
Neck Dia.
0.0190"
Milling Dia.
0.0200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30620-C6
Zoro #
G7260385
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0040"
Shank Dia.
1/4"
Neck Dia.
0.0190"
Milling Dia.
0.0200"
Length of Cut
0.0160"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0200" (.5 mm)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
LOC Multiple
(0.8x)
Coating
C6
SAE or Metric
SAE
Overall Reach
0.0620" (1/16)
Reach
(3x)

Description

0.0200" Cutter DIA x 0.0040" Radius x 0.0160" Length of Cut x 0.0620" (1/16) Reach Carbide Corner Radius End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.