Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Corner Radius, 0.0390", Number of Flutes: 2

  • Mfr # 30639-C6

  • Zoro # G7076720


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050"
Number of Flutes
2
Shank Dia.
1/4"
Length of Cut
0.0310" (1/32)
Milling Dia.
0.0390"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30639-C6
Zoro #
G7076720
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
1/4"
Length of Cut
0.0310" (1/32)
Milling Dia.
0.0390"
Neck Dia.
0.0370"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0390" (1 mm)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coating
C6
Reach
(3x)
Overall Reach
0.1170"
LOC Multiple
(0.8x)
SAE or Metric
SAE

Description

0.0390" Cutter DIA x 0.0050" Radius x 0.0310" (1/32) Length of Cut x 0.1170" Reach Carbide Corner Radius End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.