
End Mill for Hardened Steels-Corner Radius 0.0620" (1/16)Cutter DIAx0.0100" Radius x0.0500" L of Cut
Mfr # 782162-C6
Zoro # G102588298
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0100"
Number of Flutes
4
Finish
C6
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0500"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
782162-C6
Zoro #
G102588298
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100"
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0500"
Milling Dia.
0.0620" (1/16)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0600"
Details
Number of Flutes
4
Finish
C6
Overall Reach
0.4370" (7/16)
SAE or Metric
SAE
Reach
(7x)
LOC Multiple
(0.8x)
Description
0.0620" (1/16) Cutter DIA x 0.0100" Radius x 0.0500" Length of Cut x 0.4370" (7/16) Reach Carbide Corner Radius End Mill for Hard Milling, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.