
End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8), Number of Flutes: 4
Mfr # 924208-C6
Zoro # G7131917
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0150" (1/64)
Number of Flutes
4
Shank Dia.
1/4"
Milling Dia.
1/8"
Length of Cut
0.1000"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
924208-C6
Zoro #
G7131917
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0150" (1/64)
Shank Dia.
1/4"
Milling Dia.
1/8"
Length of Cut
0.1000"
Overall Length
4.0000" (4)
Neck Dia.
0.1210"
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coating
C6
Reach
(12x)
LOC Multiple
(0.8x)
SAE or Metric
SAE
Overall Reach
1.5000" (1-1/2)
Description
0.1250" (1/8) Cutter DIA x 0.0150" (1/64) Radius x 0.1000" Length of Cut x 1.5000" (1-1/2) Reach Carbide Corner Radius End Mill for Hard Milling, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.