Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Corner Radius, 0.1562" (5/32), Number of Flutes: 5

  • Mfr # 853310-C6

  • Zoro # G7081745


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Finish
C6
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.1562" (5/32)
Length of Cut
0.4680" (15/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853310-C6
Zoro #
G7081745
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.1562" (5/32)
Length of Cut
0.4680" (15/32)
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
5
Finish
C6
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.1562" (5/32) Cutter DIA x 0.0300" Radius x 0.4680" (15/32) Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.