Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Corner Radius, 0.1875" (3/16)

  • Mfr # 852212-C6

  • Zoro # G7077956


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0100"
Number of Flutes
5
Single End/Double End
Single End
Finish
C6
Shank Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852212-C6
Zoro #
G7077956
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.1875" (3/16)
Overall Length
2.5000" (2-1/2)
Length of Cut
0.5620" (9/16)

Details

Number of Flutes
5
Single End/Double End
Single End
Finish
C6
Material - Machining
Carbide
Coolant Through
No
Finish - Machining
AlTiN Nano
Weldon Flat
N
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.1875" (3/16) Cutter DIA x 0.0100" Radius x 0.5620" (9/16) Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.