End Mill for Hardened Steels - Corner Radius, 0.1875" (3/16), Number of Flutes: 5

  • Mfr # 920512-C6

  • Zoro # G7164695


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Finish
C6
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.1875" (3/16)
Length of Cut
0.2850"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920512-C6
Zoro #
G7164695
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.1875" (3/16)
Length of Cut
0.2850"
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
5
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 0.0050" Radius x 0.2850" Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.