Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Corner Radius, 0.2500" (1/4)

  • Mfr # 882316-C6

  • Zoro # G7223154


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
7
Finish
C6
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882316-C6
Zoro #
G7223154
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Length of Cut
0.7500" (3/4)

Details

Number of Flutes
7
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.2500" (1/4) Cutter DIA x 0.0150" (1/64) Radius x 0.7500" (3/4) Length of Cut Carbide Corner Radius End Mill for Hard Milling, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.