Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Hardened Steels - Corner Radius, 0.3750" (3/8)

  • Mfr # 868024-C6

  • Zoro # G7207316


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Single End/Double End
Single End
Finish
C6
Shank Dia.
0.3750" (3/8)
Milling Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
868024-C6
Zoro #
G7207316
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
0.3750" (3/8)
Milling Dia.
0.3750" (3/8)
Length of Cut
0.5700"
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
7
Single End/Double End
Single End
Finish
C6
Finish - Machining
AlTiN Nano
Coolant Through
No
Material - Machining
Carbide
LOC Multiple
(1.5x)
SAE or Metric
SAE
Weldon Flat
N

Description

0.3750" (3/8) Cutter DIA x 0.0300" Radius x 0.5700" Length of Cut Carbide Corner Radius End Mill for Hard Milling, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.