End Mill for Hardened Steels-Corner Radius 0.3750" (3/8) Cutter DIAx0.0300" Radius x0.3000" L of Cut

  • Mfr # 996424-C6

  • Zoro # G002588527


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0300"
Number of Flutes
4
Finish
C6
Shank Dia.
0.3750" (3/8)
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
996424-C6
Zoro #
G002588527
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
0.3750" (3/8)
Overall Length
4.0000" (4)
Milling Dia.
0.3750" (3/8)
Length of Cut
0.3000"
Neck Dia.
0.3670"

Details

Number of Flutes
4
Finish
C6
Overall Reach
2.0000" (2)
Reach
(5x)
SAE or Metric
SAE
LOC Multiple
(0.8x)

Description

0.3750" (3/8) Cutter DIA x 0.0300" Radius x 0.3000" Length of Cut x 2.0000" (2) Reach Carbide Corner Radius End Mill for Hard Milling, 4 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.