End Mill for Hardened Steels-Corner Radius .093" (3/32)Cutter DIAx.015" (1/64)Radius x.074" L of Cut

  • Mfr # 781993-C6

  • Zoro # G302588050


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
4
Finish
C6
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0740"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
781993-C6
Zoro #
G302588050
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0740"
Milling Dia.
0.0930" (3/32)
Neck Dia.
0.0900"
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
4
Finish
C6
Overall Reach
0.6700"
LOC Multiple
(0.8x)
Reach
(7x)
SAE or Metric
SAE

Description

0.0930" (3/32) Cutter DIA x 0.0150" (1/64) Radius x 0.0740" Length of Cut x 0.6700" Reach Carbide Corner Radius End Mill for Hard Milling, 4 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.