
End Mill for Hardened Steels-Corner Radius .093" (3/32)Cutter DIAx.015" (1/64)Radius x.074" L of Cut
Mfr # 783993-C6
Zoro # G202588587
product price:Â $87.59
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0150" (1/64)
Number of Flutes
2
Finish
C6
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.0900"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
783993-C6
Zoro #
G202588587
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0150" (1/64)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.0900"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0930" (3/32)
Length of Cut
0.0740"
Details
Number of Flutes
2
Finish
C6
Overall Reach
0.3750" (3/8)
LOC Multiple
(0.8x)
SAE or Metric
SAE
Reach
(4x)
Description
0.0930" (3/32) Cutter DIA x 0.0150" (1/64) Radius x 0.0740" Length of Cut x 0.3750" (3/8) Reach Carbide Corner Radius End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.