End Mill for Hardened Steels-Corner Radius .125" (1/8)Cutter DIAx.01" Radius x.625" (5/8)L of Cut

  • Mfr # 781608-C6

  • Zoro # G202588655


product price:  $99.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Finish
C6
Shank Dia.
0.2500" (1/4)
Length of Cut
0.6250" (5/8)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
781608-C6
Zoro #
G202588655
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.2500" (1/4)
Length of Cut
0.6250" (5/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.1250" (1/8)

Details

Number of Flutes
5
Finish
C6
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.6250" (5/8) Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.