Shop HARVEY TOOL
See all product information
Create Account
End Mill for Hardened Steels-Corner Radius .125" (1/8)Cutter DIAx.015" (1/64)Radius x.1" L of Cut
- Mfr # 783208-C6
- Zoro # G102588113
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0150" (1/64)
Number of Flutes
2
Finish
C6
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.1210"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 783208-C6
- Zoro #
- G102588113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0150" (1/64)
- Shank Dia.
- 0.2500" (1/4)
- Neck Dia.
- 0.1210"
- Overall Length
- 2.5000" (2-1/2)
- Milling Dia.
- 0.1250" (1/8)
- Length of Cut
- 0.1000"
Details
- Number of Flutes
- 2
- Finish
- C6
- Overall Reach
- 0.7500" (3/4)
- Reach
- (6x)
- SAE or Metric
- SAE
- LOC Multiple
- (0.8x)
Description
0.1250" (1/8) Cutter DIA x 0.0150" (1/64) Radius x 0.1000" Length of Cut x 0.7500" (3/4) Reach Carbide Corner Radius End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.