End Mill for Hardened Steels-Corner Radius .25" (1/4)Cutter DIAx.015" (1/64)Radius x.2" L of Cut

  • Mfr # 784016-C6

  • Zoro # G202588402


product price:  $97.15
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
2
Finish
C6
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784016-C6
Zoro #
G202588402
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.2000"
Milling Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.2450"

Details

Number of Flutes
2
Finish
C6
Overall Reach
1.0000" (1)
Reach
(4x)
LOC Multiple
(0.8x)
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 0.0150" (1/64) Radius x 0.2000" Length of Cut x 1.0000" (1) Reach Carbide Corner Radius End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.